Caster, IndustrialLine, 6x3, 95FS06509SBBL

  • Mfr # 95FS06509SBBL

  • Zoro # G115489919


product price: $1,321.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FS06509SBBL
Zoro #
G115489919
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 3'' Industrial Line, Super Duty BBL Forged Steel Wheel Caster with 8.5 x 8.5'' Plate, 95FS06509SBBLUnmatched Strength & Reliability |Industrial-Grade Super Duty CasterProduct OverviewBrand: Albion CastersSKU: 95FS06509SBBLSize: 6'' x 3''Type: Super Duty CasterMaterial: BBL Forged Steel WheelFeature: Industrial-Grade, Heavy-Duty DesignLoad Capacity: 8000 lbMount Height: 9.0 in Overall HeightFastening: 8.5 x 8.5'' PlateFeaturesBBL Forged Steel Wheel: Engineered for maximum strength and durability, ensuring long-lasting performance even in the toughest conditions.Industrial-Grade Construction: Designed to handle heavy loads with ease, making it suitable for high-demand environments.Heavy-Duty Load Capacity: Capable of supporting up to 8000 lbs, ideal for industrial machinery and equipment.8.5 x 8.5'' Plate: Provides a stable and secure mounting platform for reliable operation and easy installation.Maintenance-Free Design: Requires minimal upkeep while delivering consistent, reliable performance.ApplicationsThe Albion Casters 6'' x 3'' Super Duty Caster is perfect for use in heavy-duty industrial applications such as machinery, large equipment, and carts. Its robust construction and high load capacity make it an excellent choice for environments that demand durability and reliability.Why Choose Albion Casters?Albion Casters is known for its commitment to quality and innovation. This caster is built to withstand extreme conditions and heavy usage, providing exceptional performance and reliability. Trust Albion Casters for products that meet the highest standards of industrial excellence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.