Zoro Homepage

Caster, IndustrialLine, 8x2, 16AX08228ST

  • Mfr # 16AX08228ST

  • Zoro # G615489549


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX08228ST
Zoro #
G615489549
UPC #
-
Country of Origin
United States

Description

Albion Casters, USA-Rig 8'' x 2'' MAX-Efficiency Maroon Caster with Total Lock and 4'' x 4.5'' Plate, 16AX08228STProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: MAX-Efficiency Maroon Caster with Total LockMaterial: High-performance Rubber with Enhanced Load SupportModel Number: 16AX08228STSpecial Features: Total Lock mechanism for secure placement and maximum stabilityLoad Capacity: Designed to handle heavy loads with ease while providing smooth operation Discover unparalleled performance with the Albion Casters, USA-Rig 8'' x 2'' MAX-Efficiency Maroon Caster. This caster is engineered for maximum efficiency and durability, featuring a robust 4'' x 4.5'' plate and a high-performance rubber construction. The caster's Total Lock mechanism ensures your equipment remains securely in place, making it ideal for industrial and commercial applications where stability and smooth operation are paramount. The maroon color adds a distinctive look, while the casters design minimizes vibration and impact, enhancing overall load handling and user experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.