Zoro Homepage

Caster, IndustrialLine, 8x2, 62MR08201R

  • Mfr # 62MR08201R

  • Zoro # G015489736


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62MR08201R
Zoro #
G015489736
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Rubber on Iron Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 62MR08201RHeavy-Duty Strength & Durability |Industrial-Grade PerformanceProduct OverviewBrand: Albion CastersSKU: 62MR08201RSize: 8'' x 2''Type: Rigid CasterMaterial: Rubber on Iron WheelFeature: King Bolt Mounting, Industrial-GradeLoad Capacity: 600 lbMount Plate Size: 6.25'' x 4.5''FeaturesHeavy-Duty Rubber on Iron Wheel: Provides excellent durability and shock absorption, ideal for industrial environments.3/4'' King Bolt Mounting: Ensures a secure and stable attachment, designed for rigorous use and high load-bearing applications.Load Capacity: Supports up to 600 lbs, suitable for heavy machinery and equipment.Rigid Design: Offers straight-line movement with no swivel, providing stability and control.6.25'' x 4.5'' Mount Plate: Facilitates easy installation and compatibility with a variety of equipment.ApplicationsThe Albion Casters 8'' x 2'' Industrial Line Rigid Caster is ideal for heavy-duty industrial applications, including manufacturing, warehousing, and material handling. Its robust construction makes it perfect for use with large equipment, carts, and machinery.Why Choose Albion Casters?Albion Casters is a trusted name in the industry, known for its commitment to quality and performance. This caster is engineered to meet the highest standards of durability and reliability, ensuring it performs well in the most demanding environments. Choosing Albion means investing in a product that delivers long-term value and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.