Caster, IndustrialLine, 8x2, 62PD08201R
Mfr # 62PD08201R
Zoro # G715489722
product price: $148.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62PD08201R
Zoro #
G715489722
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' Industrial Line, 3/4'' King-Bolt Polyurethane-on-Aluminum Caster with 6.25'' x 4.5'' Plate, 62PD08201R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches King-Bolt Size: 3/4 inch Material: Polyurethane-on-Aluminum Wheel Model Number: 62PD08201R Type: Industrial Line Caster Load Capacity: Designed for heavy-duty industrial use The Albion Casters 8'' x 2'' Industrial Line caster is engineered for superior performance in demanding industrial environments. Featuring a robust 3/4'' King-Bolt and a durable Polyurethane-on-Aluminum wheel, this caster ensures smooth and reliable movement even under heavy loads. The 6.25'' x 4.5'' top plate provides a secure and stable attachment, enhancing overall durability and ease of use. Ideal for factory floors, warehouses, and other high-traffic areas, this caster combines strength and efficiency to optimize your equipment's mobility and longevity. Choose the Albion 62PD08201R for a high-quality solution tailored to industrial challenges. Experience Unmatched Durability and Performance Invest in the Albion Casters 8'' x 2'' Industrial Line caster for a reliable and high-performance solution that meets the demands of your toughest industrial applications. Discover the difference that quality engineering makesshop now to enhance your equipment's efficiency and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.