Zoro Homepage

Caster, IndustrialLine, 8x2, 62PD08201S

  • Mfr # 62PD08201S

  • Zoro # G815489752


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PD08201S
Zoro #
G815489752
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Industrial Line, 3/4'' King-Bolt Polyurethane-on-Aluminum Caster with 6.25'' x 4.5'' Plate, 62PD08201S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Industrial Caster Material: Polyurethane-on-Aluminum Wheel King-Bolt Size: 3/4 inch Model Number: 62PD08201S Load Capacity: Designed for heavy-duty industrial use The Albion Casters 8'' x 2'' Industrial Line features a robust 3/4'' King-Bolt Polyurethane-on-Aluminum Caster, engineered for superior performance in demanding industrial environments. This caster boasts an 8-inch diameter and a 2-inch width wheel, providing excellent load-bearing capabilities and smooth mobility. The 6.25'' x 4.5'' top plate ensures a secure attachment, making it perfect for heavy-duty applications. The polyurethane-on-aluminum wheel offers exceptional durability and resistance to wear, while also reducing noise and providing a smooth ride. Ideal for use in factories, warehouses, and other industrial settings, this caster enhances both equipment longevity and operational efficiency. Experience the Difference Choose the Albion Casters 8'' x 2'' Industrial Line for reliability and strength in your industrial operations. Designed to withstand rigorous use and offer superior performance, this caster is the ideal choice for your heavy-duty needs. Shop now to enhance your equipment's mobility!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.