
Caster, IndustrialLine, 8x2, 62XR08228R
Mfr # 62XR08228R
Zoro # G515489526
product price: $111.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62XR08228R
Zoro #
G515489526
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Performance XR Precision Ball Bearing Rigid Caster with 6.25'' x 4.5'' Plate, 62XR08228R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 6.25 inches x 4.5 inches Type: Rigid Caster Bearing Type: 3/4'' King Bolt Performance XR Precision Ball Bearing Model Number: 62XR08228R Load Capacity: Ideal for heavy-duty industrial applications Discover exceptional performance with the Albion Casters 8'' x 2'' Industrial Line Rigid Caster, engineered for demanding industrial settings. This caster features a robust 3/4'' King Bolt Performance XR Precision Ball Bearing, providing smooth, reliable movement and enhanced load capacity. The 6.25'' x 4.5'' top plate ensures a secure fit and stable attachment, making it perfect for heavy-duty equipment and machinery. The large 8'' diameter wheel is designed to handle significant loads with ease, while its durable construction offers long-lasting performance even under rigorous conditions. Ideal for factory floors, warehouses, and other high-demand environments, this caster is engineered to improve mobility and operational efficiency. Elevate Your Equipment's Performance Upgrade to the Albion Casters 8'' x 2'' Industrial Line Rigid Caster for superior durability and functionality. Designed to meet the rigorous demands of industrial environments, this caster ensures reliable movement and long-lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.