Caster, IndustrialLine, 8x2, 62XS08228S

  • Mfr # 62XS08228S

  • Zoro # G415489862


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS08228S
Zoro #
G415489862
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Precision Ball Bearing Caster with 6.25'' x 4.5'' Plate, 62XS08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 6.25 inches x 4.5 inches King Bolt: 3/4 inch Bearing Type: Performance XS Precision Ball Bearing Model Number: 62XS08228S Load Capacity: Engineered for high-load industrial applications The Albion Casters 8'' x 2'' Industrial Line caster combines robust design with advanced technology to enhance mobility and durability in demanding environments. Featuring a 3/4'' King Bolt and Performance XS Precision Ball Bearings, this caster ensures smooth and reliable performance under heavy loads. The 6.25'' x 4.5'' top plate provides a secure and stable attachment, making it ideal for industrial machinery and equipment. Its precision ball bearings reduce friction and wear, contributing to a longer service life and better overall efficiency. Perfect for factories, warehouses, and other high-traffic areas, this caster offers superior performance and durability. Elevate Your Industrial Efficiency Invest in the Albion Casters 8'' x 2'' Industrial Line for a dependable and high-performance solution to your mobility needs. Engineered to withstand tough industrial conditions, this caster offers exceptional stability and smooth operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.