Zoro Homepage

Caster, IndustrialLine, 8x3, 90PY08501SFBB

  • Mfr # 90PY08501SFBB

  • Zoro # G315489528


product price: $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90PY08501SFBB
Zoro #
G315489528
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 3'' Industrial Line, HD Raceway Green Polyurethane-on-Iron Caster with Face Brake and 7.25'' x 5.25'' Plate, 90PY08501SFBBProduct FeaturesWheel Diameter: 8 inchesWheel Width: 3 inchesPlate Size: 7.25 inches x 5.25 inchesType: Industrial Line CasterMaterial: HD Raceway Green Polyurethane-on-IronBrake Type: Face BrakeModel Number: 90PY08501SFBBLoad Capacity: Heavy-duty for industrial applicationsUpgrade your industrial equipment with the Albion Casters 8'' x 3'' HD Raceway Green Polyurethane-on-Iron Caster. This robust caster is designed to handle heavy-duty tasks, thanks to its durable polyurethane-on-iron construction that offers excellent load-bearing capacity and wear resistance. The 7.25'' x 5.25'' top plate ensures a secure fit, while the integrated face brake provides enhanced control and safety during operation. Ideal for demanding environments such as factories and warehouses, this caster delivers reliable performance and smooth maneuverability. Improve your equipment's efficiency and longevity with this high-quality industrial caster.Why Choose This Caster?Ensure your equipment operates at peak performance with the Albion Casters 8'' x 3'' Industrial Line Caster. With its superior construction and face brake, this caster is built to meet the rigorous demands of industrial settings. Don't compromise on qualitychoose a caster that combines strength, reliability, and ease of use. Order now to experience exceptional durability and control!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.