
Caster, IndustrialLine, 8x3, 90PY08501SP
Mfr # 90PY08501SP
Zoro # G715489593
product price: $652.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90PY08501SP
Zoro #
G715489593
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 3'' Industrial Line, HD Raceway Green Polyurethane-on-Iron Caster with Poly Cam Brake and 7.25'' x 5.25'' Plate, 90PY08501SP Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Industrial Caster Material: Green Polyurethane-on-Iron Wheel Brake Type: Poly Cam Brake Model Number: 90PY08501SP Load Capacity: Designed for heavy-duty industrial applications The Albion Casters 8'' x 3'' Industrial Line features a robust HD Raceway Green Polyurethane-on-Iron Caster, engineered for superior performance in demanding environments. Its large 8-inch diameter and 3-inch width provide exceptional stability and load-bearing capacity, making it perfect for heavy-duty industrial use. The caster is equipped with a Poly Cam Brake, ensuring reliable control and safety during operation. The 7.25'' x 5.25'' plate offers a secure mounting solution, enhancing the overall durability and reliability of your equipment. Ideal for use in warehouses, manufacturing plants, and other high-traffic areas, this caster enhances mobility while minimizing maintenance needs due to its durable polyurethane material. Upgrade Your Equipment Today Experience the difference in quality and performance with the Albion Casters 8'' x 3'' Industrial Line Caster. Built to withstand the rigors of industrial applications, it combines strength, durability, and ease of use. Order now to elevate your equipments efficiency and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.