Caster, IndustrialLine, 8x4, 95PX08709STRL

  • Mfr # 95PX08709STRL

  • Zoro # G915489775


product price: $1,308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95PX08709STRL
Zoro #
G915489775
UPC #
-
Country of Origin
United States

Description

Albion Casters Super-Duty TRL 8'' x 4'' Thick Polyurethane-on-Iron Wheel Caster with 8.5'' x 8.5'' Plate, 95PX08709STRLProduct FeaturesWheel Diameter: 8 inchesWheel Width: 4 inchesPlate Size: 8.5 inches x 8.5 inchesType: Super-Duty Polyurethane-on-Iron CasterMaterial: High-Performance Polyurethane with Iron CoreModel Number: 95PX08709STRLLoad Capacity: Designed for heavy-duty applications with superior durability Upgrade your industrial equipment with the Albion Casters Super-Duty TRL 8'' x 4'' Thick Polyurethane-on-Iron Wheel Caster. This high-performance caster is built for robust applications and features a thick polyurethane wheel mounted on a durable iron core. The 8.5'' x 8.5'' plate ensures stable mounting and reliable performance, making it ideal for heavy-duty use in various environments. The polyurethane material offers excellent shock absorption and noise reduction, while the iron core provides added strength and resilience. Enhance operational efficiency and equipment longevity with this superior caster designed to handle demanding tasks with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.