Zoro Homepage

Caster, Kingpinless, 10x3, 310NX10528SFBB

  • Mfr # 310NX10528SFBB

  • Zoro # G215489628


product price: $706.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310NX10528SFBB
Zoro #
G215489628
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA-rig 10'' x 3'' Trionix Nylon Caster with Face Brake and 6.25'' x 4.5'' Plate, 310NX10528SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Trionix Nylon Caster with Face Brake Material: Durable Trionix Nylon Model Number: 310NX10528SFBB Features: Face brake for enhanced control Load Capacity: Designed for heavy-duty applications Upgrade your mobility solutions with the Albion Casters Kingpinless USA-rig 10'' x 3'' Trionix Nylon Caster. Engineered for superior performance and durability, this caster features a kingpinless design that enhances its robustness and reduces maintenance needs. The 10'' diameter and 3'' width of the wheel, combined with the 6.25'' x 4.5'' plate, provide stability and smooth operation. The innovative Trionix Nylon material ensures a long lifespan and can withstand heavy-duty use. Equipped with a face brake, this caster offers precise control and safety, making it ideal for demanding industrial environments. Its model number, 310NX10528SFBB, denotes its high quality and reliability. Enhance Your Equipment's Efficiency Experience unparalleled durability and control with the Albion Casters Kingpinless Caster. Perfect for high-load applications, its advanced Trionix Nylon construction and face brake design make it a top choice for industrial mobility solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.