Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 310PY10501SP

  • Mfr # 310PY10501SP

  • Zoro # G115489469


product price: $759.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310PY10501SP
Zoro #
G115489469
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Green Poly-on-Iron Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310PY10501SP Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Poly-on-Iron Caster with Poly-Cam Brake Material: Green Polyurethane on Iron with Poly-Cam Brake for secure locking Model Number: 310PY10501SP Features: Kingpinless design for enhanced durability and smooth operation, Poly-Cam Brake for secure stopping power Load Capacity: Engineered to support substantial loads while providing smooth and controlled movement Upgrade your equipment with the Albion Casters Kingpinless 10'' x 3'' Green Poly-on-Iron Caster. Designed for durability and optimal performance, this caster features a kingpinless design that enhances its longevity and ensures a smoother ride. The green polyurethane wheel, combined with an iron core, offers excellent shock absorption and wear resistance. The included Poly-Cam Brake provides reliable stopping power, making it ideal for heavy-duty applications. With its large 10'' diameter and robust 6.25'' x 4.5'' plate, this caster is perfect for equipment requiring sturdy support and easy maneuverability. Enhance Your Equipment with Superior Mobility Choose the Albion Casters Kingpinless Caster to ensure smooth and reliable performance. The innovative design and high-quality materials make this caster an excellent choice for industrial and heavy-duty applications. Invest in quality and durability for improved efficiency in your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.