Zoro Homepage

Caster, Kingpinless, 10x3, 310VG10501R

  • Mfr # 310VG10501R

  • Zoro # G015489743


product price: $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310VG10501R
Zoro #
G015489743
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Cast Iron V-Groove Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 310VG10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Cast Iron with V-Groove Wheel Design Model Number: 310VG10501R Load Capacity: Engineered for heavy-duty applications with enhanced stability Discover unmatched durability and stability with the Albion Casters Kingpinless 10'' x 3'' Cast Iron V-Groove Wheel Rigid Caster. Designed to withstand the rigors of industrial use, this caster features a robust cast iron construction and a V-Groove wheel that ensures smooth, precise movement on rails and tracks. The 6.25'' x 4.5'' plate provides a secure mounting option, while the kingpinless design enhances longevity by reducing wear and tear. Ideal for heavy-duty applications requiring reliable performance and resistance to harsh conditions, this caster is perfect for optimizing your equipment's mobility and efficiency. Enhance Your Industrial Efficiency Upgrade your equipment with the Albion Casters Kingpinless Cast Iron Caster. Experience superior load handling, stability, and longevity with the precision-engineered V-Groove wheel and durable cast iron construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.