Zoro Homepage

Caster, Kingpinless, 10x3, 370CA10501R

  • Mfr # 370CA10501R

  • Zoro # G415489893


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370CA10501R
Zoro #
G415489893
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 370CA10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Rigid Caster Material: Durable Cast Iron Model Number: 370CA10501R Load Capacity: Designed for heavy-duty applications with high durability Upgrade your equipment with the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Rigid Caster. This robust caster features a 10-inch diameter cast iron wheel designed for heavy-duty performance and durability. The kingpinless design ensures a smooth, maintenance-free operation, while the 6.25'' x 4.5'' plate provides a secure fit. Ideal for industrial and commercial settings, this caster offers excellent load-bearing capabilities and resistance to wear and tear. Perfect for applications that demand reliable, high-performance mobility. Enhance Your Equipment with Superior Mobility Invest in the Albion Casters Value Kingpinless Caster for exceptional durability and performance. Experience the benefits of cast iron construction and kingpinless design for a smoother, more reliable operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.