Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 370CA10501SFBB

  • Mfr # 370CA10501SFBB

  • Zoro # G715489845


product price: $496.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370CA10501SFBB
Zoro #
G715489845
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster with Face Brake and 6.25'' x 4.5'' Plate, 370CA10501SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Wheel Caster with Face Brake Material: Durable Cast Iron Model Number: 370CA10501SFBB Load Capacity: Designed for heavy-duty performance Brake Type: Face Brake for enhanced control The Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster with Face Brake offers robust durability and superior performance for heavy-duty applications. Featuring a large 10'' diameter wheel and a sturdy 6.25'' x 4.5'' plate, this caster is built to withstand significant loads and provide reliable, smooth movement. The kingpinless design minimizes maintenance and increases longevity, while the integrated face brake ensures precise control and safety during operation. Ideal for industrial environments where strength and reliability are paramount, this caster combines rugged cast iron construction with an effective braking system for optimal performance. Enhance Your Equipment's Mobility Upgrade your industrial equipment with the Albion Casters Value Kingpinless Caster. Experience the durability and control offered by the cast iron construction and face brake, designed for heavy-duty applications and superior performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.