Zoro Homepage

Caster, Kingpinless, 10x3, 410NX10528S

  • Mfr # 410NX10528S

  • Zoro # G615489853


product price: $932.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410NX10528S
Zoro #
G615489853
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Caster with 7.25'' x 5.25'' Plate, 410NX10528S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Nylon Caster Material: High-Strength Trionix Nylon Model Number: 410NX10528S Load Capacity: Engineered for heavy-duty applications with robust support Design: Kingpinless design for enhanced durability and smooth operation Upgrade your equipment with the Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Caster, designed for exceptional strength and durability. Featuring a large 10'' diameter wheel and a wide 3'' width, this caster is perfect for handling heavy loads with ease. The 7.25'' x 5.25'' mounting plate ensures secure attachment to your equipment. Made from high-strength Trionix Nylon, this caster provides a smooth and quiet operation while reducing wear and tear. Its kingpinless design minimizes maintenance and enhances reliability, making it an ideal choice for industrial and commercial applications where performance and longevity are crucial. Enhance Your Equipments Efficiency Optimize your operational efficiency with the Albion Casters Kingpinless Trionix Nylon Caster. Designed to deliver superior performance and durability, this caster is the perfect solution for high-demand environments. Upgrade now to experience the benefits of advanced caster technology and reliable load support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.