Zoro Homepage

Caster, Kingpinless, 10x3, 410PF10528S

  • Mfr # 410PF10528S

  • Zoro # G615489792


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410PF10528S
Zoro #
G615489792
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' HD Poly-on-Iron Caster with 7.25'' x 5.25'' Plate, 410PF10528S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless HD Poly-on-Iron Caster Material: Heavy-Duty Polyurethane on Iron Model Number: 410PF10528S Load Capacity: Designed for high-load applications with durable performance Upgrade your heavy-duty equipment with the Albion Casters Kingpinless 10'' x 3'' HD Poly-on-Iron Caster. Featuring a robust 7.25'' x 5.25'' plate and a kingpinless design, this caster ensures exceptional strength and longevity even in demanding conditions. The heavy-duty polyurethane on iron construction offers excellent load-bearing capacity while reducing friction and wear. Ideal for industrial settings where reliability and durability are crucial, this caster provides smooth and stable movement, making it perfect for high-load applications. Enhance Your Equipment's Performance Discover the strength and reliability of the Albion Casters Kingpinless Caster. Ideal for heavy-duty applications, this caster combines high-load capacity with smooth, stable movement, ensuring superior performance and longevity for your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.