Zoro Homepage

Caster, Kingpinless, 10x3, 410TM10501R

  • Mfr # 410TM10501R

  • Zoro # G215489659


product price: $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM10501R
Zoro #
G215489659
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 10'' x 3'' Phenolic Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 410TM10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Durable Phenolic Wheel Model Number: 410TM10501R Load Capacity: Built to handle heavy loads and provide reliable performance Elevate your equipment's mobility with the Albion Casters Kingpinless USA 10'' x 3'' Phenolic Wheel Rigid Caster. Designed for durability and strength, this caster features a robust 10'' diameter phenolic wheel and a large 7.25'' x 5.25'' plate for stable load distribution. The kingpinless design ensures enhanced safety and reliability, eliminating the risk of kingpin failure and extending the caster's lifespan. Perfect for heavy-duty industrial applications, this caster offers smooth, dependable performance even in the toughest conditions. Optimize your equipment's functionality and reduce maintenance with the innovative design of this high-performance caster. Enhance Your Equipment's Mobility Choose the Albion Casters Kingpinless USA Caster to boost your industrial setup with unparalleled strength and reliability. The phenolic wheel and kingpinless design provide durability and smooth operation, making it an ideal choice for demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.