Zoro Homepage

Caster, Kingpinless, 10x3, 410TM10501S

  • Mfr # 410TM10501S

  • Zoro # G715489708


product price: $434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM10501S
Zoro #
G715489708
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 10'' x 3'' Phenolic Wheel Caster with 7.25'' x 5.25'' Plate, 410TM10501S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster Material: Durable Phenolic Resin Model Number: 410TM10501S Load Capacity: Built to handle heavy-duty applications with ease Discover exceptional performance with the Albion Casters Kingpinless USA 10'' x 3'' Phenolic Wheel Caster. Designed for heavy-duty use, this caster features a robust 7.25'' x 5.25'' plate and a kingpinless construction that offers superior durability and smooth operation. The 10-inch diameter phenolic wheel is engineered to withstand substantial loads while providing excellent resistance to impact and abrasion. Ideal for industrial and commercial environments, this caster ensures reliable and efficient mobility even in demanding conditions. The phenolic resin material enhances longevity and performance, making it a dependable choice for various applications. Elevate Your Equipment's Efficiency Upgrade to the Albion Casters Kingpinless Phenolic Wheel Caster for unmatched durability and performance. Optimize your industrial operations with this heavy-duty caster, designed for smooth and reliable mobility in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.