Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 410VG10501R

  • Mfr # 410VG10501R

  • Zoro # G615489358


product price: $504.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410VG10501R
Zoro #
G615489358
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron V-Groove Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 410VG10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Durable Cast Iron with V-Groove Wheel Model Number: 410VG10501R Load Capacity: Engineered for heavy-duty performance and durability Upgrade your equipment with the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron V-Groove Wheel Rigid Caster. Designed for heavy-duty use, this caster features a robust cast iron construction and a 10-inch diameter wheel that ensures smooth and reliable operation. The kingpinless design enhances durability and reduces maintenance needs, while the V-groove wheel is ideal for precise tracking on rail or track systems. The 7.25'' x 5.25'' plate provides a stable mounting surface, making it perfect for industrial and commercial applications. With its heavy-duty performance and resistance to wear and tear, this caster is built to handle demanding environments with ease. Enhance Your Industrial Efficiency Discover the reliability and strength of the Albion Casters Value Kingpinless Caster. Perfect for demanding environments, it offers superior performance and longevity. Upgrade now for a smoother, more efficient operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.