Zoro Homepage

Caster, Kingpinless, 10x3, 470CA10501R

  • Mfr # 470CA10501R

  • Zoro # G715489906


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470CA10501R
Zoro #
G715489906
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 470CA10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Cast Iron Wheel for Heavy-Duty Applications Model Number: 470CA10501R Load Capacity: Designed for robust and reliable performance in demanding environments Upgrade your heavy-duty equipment with the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Rigid Caster. This durable caster features a large 10-inch diameter and a 3-inch wide wheel, built from high-strength cast iron to handle the toughest industrial tasks. The kingpinless design ensures smooth operation and minimizes maintenance, making it ideal for high-load and high-stress environments. With its substantial 7.25'' x 5.25'' plate, this caster provides enhanced stability and load distribution, perfect for machinery and equipment requiring reliable performance. Choose the Albion Casters Value Kingpinless Caster for durability and efficiency in your operations. Enhance Your Industrial Mobility Discover the superior durability and performance of the Albion Casters Value Kingpinless Caster. Perfect for heavy-duty applications, this caster offers exceptional reliability and stability for your industrial needs. Invest in high-quality equipment and optimize your operations with Albion Casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.