Zoro Homepage

Caster, Kingpinless, 10x3, 470CA10501S

  • Mfr # 470CA10501S

  • Zoro # G115489797


product price: $460.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470CA10501S
Zoro #
G115489797
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster with 7.25'' x 5.25'' Plate, 470CA10501S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Cast Iron Caster Material: Durable Cast Iron Model Number: 470CA10501S Load Capacity: Designed for heavy-duty applications Upgrade your mobility solutions with the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster. This high-performance caster is built with durable cast iron and features a kingpinless design, ensuring maximum strength and longevity under heavy loads. The large 10-inch diameter wheel and 3-inch width provide excellent load distribution and stability, making it ideal for industrial and commercial applications. With a robust 7.25'' x 5.25'' plate, this caster is designed to withstand rigorous use while delivering smooth, reliable movement. Choose the Albion Casters Value Kingpinless Caster for dependable performance and enhanced durability. Enhance Your Equipment's Mobility Improve the efficiency and durability of your equipment with the Albion Casters Value Kingpinless Caster. Its heavy-duty cast iron construction and kingpinless design offer superior performance and longevity, making it the perfect choice for demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.