Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 470CA10501SFBB

  • Mfr # 470CA10501SFBB

  • Zoro # G615489808


product price: $394.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470CA10501SFBB
Zoro #
G615489808
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 470CA10501SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Cast Iron Caster Brake Type: Face Brake for enhanced control Material: Durable Cast Iron Model Number: 470CA10501SFBB Load Capacity: Designed for heavy-duty performance and stability Discover the robust performance of the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster, designed for demanding industrial environments. This high-quality caster features a kingpinless design, which eliminates the need for a kingpin and offers enhanced durability and smooth operation. The 10-inch diameter and 3-inch width of the cast iron wheel ensure exceptional load-bearing capacity and stability. Equipped with a reliable face brake, this caster provides superior control and safety by securely locking the wheel in place when needed. With a substantial 7.25'' x 5.25'' plate, it offers a secure attachment to various equipment and machinery. Ideal for heavy-duty applications, this caster is engineered to handle tough conditions while minimizing maintenance and downtime. Enhance Your Equipment's Mobility Upgrade to the Albion Casters Value Kingpinless Caster for unmatched durability and control in your industrial setups. Experience the benefits of cast iron construction, a face brake for precise movement, and a kingpinless design that stands up to rigorous use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.