Zoro Homepage

Caster, Kingpinless, 10x3, 470TM10501R

  • Mfr # 470TM10501R

  • Zoro # G015489514


product price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470TM10501R
Zoro #
G015489514
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 470TM10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Phenolic Wheel Model Number: 470TM10501R Load Capacity: Engineered for heavy-duty applications with reliable performance Discover the superior durability and performance of the Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Rigid Caster. Designed to handle demanding industrial environments, this caster features a robust kingpinless design that eliminates the common failure points of traditional casters, ensuring long-lasting reliability. The 10-inch diameter phenolic wheel is built to withstand heavy loads while offering smooth, stable movement. The large 7.25'' x 5.25'' plate provides a solid mounting base, making this caster ideal for applications requiring both strength and stability. Experience enhanced performance and reduced maintenance with this high-quality rigid caster. Enhance Your Equipments Mobility Upgrade your industrial equipment with the Albion Casters Value Kingpinless Caster. Benefit from exceptional durability, smooth movement, and reliable performance. Invest in a caster that delivers both strength and stability for your heavy-duty needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.