
Caster, Kingpinless, 10x3, 470TM10501S
Mfr # 470TM10501S
Zoro # G315489467
product price: $308.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470TM10501S
Zoro #
G315489467
UPC #
-
Country of Origin
United States
Description
Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster with 7.25'' x 5.25'' Plate, 470TM10501S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster Material: Durable Phenolic with Kingpinless Design Model Number: 470TM10501S Load Capacity: Ideal for heavy-duty applications with enhanced durability and stability Discover the Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster, designed for high-performance and longevity. This caster features a robust 10-inch diameter phenolic wheel with a 3-inch width, providing exceptional load-bearing capacity and smooth mobility. The 7.25'' x 5.25'' plate ensures a secure attachment and stability. The kingpinless design enhances durability by eliminating the common failure point of traditional casters, making it ideal for industrial environments requiring reliable performance and minimal maintenance. With its phenolic construction, this caster offers a combination of strength and resistance to impacts, ensuring a long-lasting, efficient solution for your equipment needs. Elevate Your Equipment's Performance Upgrade to the Albion Casters Value Kingpinless Caster for superior durability and performance. Perfect for heavy-duty use, its phenolic wheel and kingpinless design offer outstanding stability and longevity, making it an excellent choice for industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.