Zoro Homepage

Caster, Kingpinless, 10x3, 610FS10501R

  • Mfr # 610FS10501R

  • Zoro # G415489725


product price: $762.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610FS10501R
Zoro #
G415489725
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Forged Steel Wheel Rigid Caster with 7.5'' x 6.25'' Plate, 610FS10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Rigid Kingpinless Caster Material: Forged Steel Wheel Model Number: 610FS10501R Load Capacity: Designed for heavy-duty use with superior durability Discover robust performance with the Albion Casters Value Kingpinless 10'' x 3'' Forged Steel Wheel Rigid Caster. Built for high-strength applications, this caster features a durable 10-inch diameter forged steel wheel that ensures longevity and reliability in challenging environments. The kingpinless design enhances maneuverability and reduces wear, making it ideal for industrial settings. The 7.5'' x 6.25'' mounting plate provides a stable foundation, supporting heavy loads with ease. Engineered for smooth, dependable movement, this caster is perfect for equipment and machinery requiring a durable solution for demanding tasks. Elevate Your Equipment with Superior Mobility Upgrade your machinery's performance with the Albion Casters Value Kingpinless Caster. Featuring a kingpinless design and a forged steel wheel, this caster offers enhanced durability and smooth operation, ensuring reliable performance in heavy-duty applications. Invest in quality and reliability for your equipment today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.