Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 610FS10501S

  • Mfr # 610FS10501S

  • Zoro # G715489692


product price: $1,225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610FS10501S
Zoro #
G715489692
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Forged Steel Wheel Caster with 7.5'' x 6.25'' Plate, 610FS10501S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Forged Steel Wheel Caster Material: High-Strength Forged Steel Model Number: 610FS10501S Load Capacity: Designed for heavy-duty applications with robust performance Upgrade your equipment with the Albion Casters Value Kingpinless 10'' x 3'' Forged Steel Wheel Caster, engineered for durability and high-load capacity. Featuring a kingpinless design for increased strength and longevity, this caster includes a substantial 7.5'' x 6.25'' plate for enhanced stability. Its forged steel construction ensures reliable performance in demanding industrial environments, providing smooth, secure movement even under heavy loads. Ideal for use in factories, warehouses, and other high-traffic areas, this caster is designed to withstand the rigors of daily use while minimizing maintenance needs. Enhance Your Equipment's Performance Invest in the Albion Casters Value Kingpinless Caster to improve the durability and efficiency of your industrial equipment. Experience the benefits of superior strength and reliability with the forged steel construction and kingpinless design, ideal for heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.