
Caster, Kingpinless, 10x3, 610NX10528S
Mfr # 610NX10528S
Zoro # G015489415
product price: $1,054.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610NX10528S
Zoro #
G015489415
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Caster with 7.5'' x 6.25'' Plate, 610NX10528S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Trionix Nylon Caster Material: Durable Trionix Nylon for enhanced performance Model Number: 610NX10528S Load Capacity: Engineered to support heavy loads with superior durability Features: Kingpinless design for reduced maintenance and increased longevity Discover the ultimate in mobility with the Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Caster. Designed for robust performance and minimal maintenance, this caster features a kingpinless design that enhances durability and ensures smooth operation. The large 10-inch diameter wheel and 3-inch width provide exceptional load support and stability, while the 7.5'' x 6.25'' plate offers a secure fit for various applications. Crafted from high-quality Trionix Nylon, this caster is built to withstand heavy loads and harsh environments, making it ideal for industrial and commercial use. Upgrade your equipment with this high-performance caster for a reliable and efficient solution to your mobility needs. Elevate Your Equipment Performance Enhance your operational efficiency and reliability with the Albion Casters Kingpinless Trionix Nylon Caster. Experience the benefits of superior durability, reduced maintenance, and high load capacity with our advanced kingpinless design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.