Zoro Homepage

Caster, Kingpinless, 12x3, 310CA12501R

  • Mfr # 310CA12501R

  • Zoro # G915489829


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310CA12501R
Zoro #
G915489829
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA-Rig 12'' x 3'' Cast Iron Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 310CA12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Durable Cast Iron with USA-Rig Design Model Number: 310CA12501R Load Capacity: Heavy-duty for industrial applications Upgrade your industrial equipment with the Albion Casters Kingpinless USA-Rig 12'' x 3'' Cast Iron Wheel Rigid Caster. This robust caster features a large 12-inch diameter and 3-inch width, providing superior load-bearing capacity and durability. The kingpinless design enhances maneuverability and reduces maintenance needs, making it ideal for heavy-duty industrial applications. Equipped with a 6.25'' x 4.5'' plate, this caster offers a secure fit and stable performance. Constructed from high-quality cast iron and designed with the USA-Rig standard, it ensures a long service life and reliable performance even under the most demanding conditions. Enhance Your Equipment Efficiency Invest in the Albion Casters Kingpinless Caster to improve the durability and functionality of your industrial equipment. Experience the strength and reliability of cast iron with a design engineered for exceptional performance and minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.