Zoro Homepage

Caster, Kingpinless, 12x3, 310CA12501SPATP

  • Mfr # 310CA12501SPATP

  • Zoro # G715488114


product price: $715.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310CA12501SPATP
Zoro #
G715488114
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA-rig 12'' x 3'' Cast Iron Wheel Caster with 7.25'' x 5.25'' Plate, 310CA12501SPATP Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless USA-rig Caster Material: Cast Iron Model Number: 310CA12501SPATP Load Capacity: Designed for heavy-duty performance and durability Upgrade your heavy-duty equipment with the Albion Casters Kingpinless USA-rig Caster, featuring a robust 12'' x 3'' cast iron wheel and a durable 7.25'' x 5.25'' plate. Engineered for superior performance and longevity, this caster boasts a kingpinless design for enhanced durability and smooth operation. Ideal for industrial settings that demand reliability and strength, the cast iron construction ensures resistance to impact and wear. Whether handling heavy loads or navigating rough surfaces, this caster delivers dependable performance and stability. Enhance Your Equipments Performance Invest in the Albion Casters Kingpinless Caster for unmatched durability and efficiency. Perfect for industrial applications, this caster supports heavy loads with ease and reliability. Optimize your equipments mobility with this high-performance caster today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.