Zoro Homepage

Caster, Kingpinless, 12x3, 310PY12501R

  • Mfr # 310PY12501R

  • Zoro # G415489442


product price: $630.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310PY12501R
Zoro #
G415489442
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Green Poly-on-Iron Rigid Caster with 6.25'' x 4.5'' Plate, 310PY12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Green Poly-on-Iron Model Number: 310PY12501R Load Capacity: High-performance with enhanced durability Discover superior mobility and durability with the Albion Casters Value Kingpinless 12'' x 3'' Green Poly-on-Iron Rigid Caster. Designed for heavy-duty applications, this caster features a robust 6.25'' x 4.5'' plate and a kingpinless design that minimizes maintenance while offering smooth, reliable operation. The green poly-on-iron construction ensures resistance to wear and impact, making it ideal for industrial environments. The high-performance capabilities of this caster make it a perfect choice for equipment requiring both strength and stability. Enhance Your Industrial Mobility Upgrade to the Albion Casters Value Kingpinless Caster for unmatched durability and smooth performance. Perfect for demanding environments, this caster will improve your equipment's efficiency and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.