Zoro Homepage

Caster, Kingpinless, 12x3, 310PY12501S

  • Mfr # 310PY12501S

  • Zoro # G715489586


product price: $720.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310PY12501S
Zoro #
G715489586
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 12'' x 3'' Green Poly-on-Iron Caster with 6.25'' x 4.5'' Plate, 310PY12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Poly-on-Iron Caster Color: Green Material: Durable Poly-on-Iron construction Model Number: 310PY12501S Load Capacity: Designed for heavy-duty applications Upgrade your industrial setup with the Albion Casters Kingpinless 12'' x 3'' Green Poly-on-Iron Caster. This high-performance caster is built with a robust poly-on-iron design that ensures longevity and reliability in demanding environments. The 6.25'' x 4.5'' plate provides enhanced stability and strength, while the kingpinless feature reduces maintenance and improves maneuverability. Ideal for heavy-duty applications, this caster combines a striking green color with exceptional durability, offering smooth and stable movement even under heavy loads. Enhance Your Equipment's Efficiency Invest in the Albion Casters Kingpinless Caster for superior performance and durability. Its poly-on-iron construction and kingpinless design are engineered to meet the needs of heavy-duty industrial applications. Experience enhanced stability, reduced maintenance, and a smooth ride with this premium caster solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.