Zoro Homepage

Caster, Kingpinless, 12x3, 310TM12501R

  • Mfr # 310TM12501R

  • Zoro # G715489814


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM12501R
Zoro #
G715489814
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 12'' x 3'' Phenolic Rigid Caster with 6.25'' x 4.5'' Plate, 310TM12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Durable Phenolic with Kingpinless Design Model Number: 310TM12501R Load Capacity: Engineered for heavy-duty performance and durability Upgrade your equipment with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Rigid Caster. Designed for maximum strength and durability, this caster features a robust 6.25'' x 4.5'' plate and a Kingpinless construction that enhances performance and longevity. The 12-inch diameter wheel and 3-inch width provide excellent load-bearing capabilities and smooth operation. Ideal for industrial and heavy-duty applications, the Phenolic material ensures resistance to impact and wear, making it a reliable choice for various settings. Experience a smoother, more efficient handling solution with this top-tier caster. Enhance Your Equipment's Performance Invest in the Albion Casters Kingpinless USA Caster to boost your industrial setup's efficiency and reliability. With its superior Phenolic construction and Kingpinless design, this caster is built to handle heavy loads and rough conditions, ensuring long-lasting performance and minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.