Caster, Kingpinless, 12x3, 310TM12501RP

  • Mfr # 310TM12501RP

  • Zoro # G215489796


product price: $476.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM12501RP
Zoro #
G215489796
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 12'' x 3'' Phenolic Rigid Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310TM12501RP Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Phenolic Caster Brake Type: Poly-Cam Brake Material: Phenolic with Kingpinless Design Model Number: 310TM12501RP Load Capacity: Built for heavy-duty applications with high strength and durability Discover the reliability and performance of the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Rigid Caster. Featuring a robust 6.25'' x 4.5'' plate and a Poly-Cam brake system, this caster is designed for demanding industrial environments where durability and control are paramount. The Kingpinless design enhances the casters strength and extends its lifespan by eliminating traditional failure points. The phenolic wheel construction ensures smooth and silent operation, while the heavy-duty design supports substantial loads with ease. Ideal for use in manufacturing facilities, warehouses, and any application requiring robust load handling and reliable braking. Upgrade Your Industrial Mobility with Superior Performance Enhance your operational efficiency with the Albion Casters Kingpinless Phenolic Caster. Designed for heavy-duty use, its innovative features and durable construction make it the perfect choice for high-performance applications. Invest in quality and reliability for your equipment today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.