Zoro Homepage

Caster, Kingpinless, 12x3, 310TM12501S

  • Mfr # 310TM12501S

  • Zoro # G015489705


product price: $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM12501S
Zoro #
G015489705
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 12'' x 3'' Phenolic Caster with 6.25'' x 4.5'' Plate, 310TM12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Phenolic Caster Material: Durable Phenolic with Kingpinless Design Model Number: 310TM12501S Load Capacity: Built to handle heavy loads with high performance Upgrade your industrial equipment with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Caster. Designed for exceptional durability and smooth operation, this caster features a robust 6.25'' x 4.5'' plate and a kingpinless construction that ensures long-lasting performance and minimal maintenance. The phenolic wheel material offers excellent resistance to impact and abrasion, making it ideal for heavy-duty applications. With its advanced design, this caster provides a quiet, stable, and efficient solution for moving equipment across various surfaces. Enhance Your Equipment Mobility Choose the Albion Casters Kingpinless Phenolic Caster to experience superior strength, durability, and performance. Ideal for heavy-duty use, this caster is designed to handle demanding environments and ensure smooth, reliable movement. Upgrade your mobility solutions today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.