Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 370CA12501R

  • Mfr # 370CA12501R

  • Zoro # G915489904


product price: $362.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370CA12501R
Zoro #
G915489904
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 370CA12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Cast Iron Model Number: 370CA12501R Load Capacity: Designed for heavy-duty applications Design Feature: Kingpinless design for enhanced durability and reduced maintenance Elevate your operational efficiency with the Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Rigid Caster. Constructed from robust cast iron, this caster is engineered for heavy-duty use and high-load applications. The 6.25'' x 4.5'' mounting plate provides stable support, while the kingpinless design minimizes maintenance and extends the lifespan of the caster by eliminating common wear points. Ideal for industrial environments, this caster ensures smooth, reliable movement and superior durability under demanding conditions. Enhance Your Industrial Mobility Upgrade your equipment with the Albion Casters Value Kingpinless Caster to experience unmatched durability and reliability. Designed to handle heavy loads and minimize downtime, this caster is a crucial component for maintaining efficient industrial operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.