Zoro Homepage

Caster, Kingpinless, 12x3, 370CA12501S

  • Mfr # 370CA12501S

  • Zoro # G815489851


product price: $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370CA12501S
Zoro #
G815489851
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster with 6.25'' x 4.5'' Plate, 370CA12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Wheel Caster Material: Durable Cast Iron with Kingpinless Design Model Number: 370CA12501S Load Capacity: High load-bearing capacity suitable for heavy-duty applications Upgrade your equipment's mobility with the Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster. Designed for robust performance, this caster features a kingpinless design that enhances durability and smooth operation under heavy loads. The 12-inch diameter wheel and 6.25'' x 4.5'' plate ensure stability and strength, making it ideal for industrial environments and demanding applications. Constructed from high-quality cast iron, this caster offers excellent resistance to wear and impact, providing reliable performance and longevity even in the toughest conditions. Enhance Your Equipment with Superior Mobility Invest in the Albion Casters Value Kingpinless Caster to experience unmatched durability and performance. Perfect for industrial use, its cast iron construction and kingpinless design ensure smooth, reliable movement and extended service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.