Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 370TM12501S

  • Mfr # 370TM12501S

  • Zoro # G115489513


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370TM12501S
Zoro #
G115489513
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Caster with 6.25'' x 4.5'' Plate, 370TM12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Phenolic Wheel Caster Material: Durable Phenolic Wheel with Kingpinless Design Model Number: 370TM12501S Load Capacity: Engineered for high load-bearing and durability Features: Kingpinless construction for increased longevity and smooth operation Upgrade your industrial mobility solutions with the Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Caster. This high-performance caster features a robust 12-inch diameter phenolic wheel and a 6.25'' x 4.5'' plate, designed for superior load-bearing and durability. The kingpinless construction eliminates common failure points, ensuring extended service life and smooth operation even in demanding environments. Ideal for heavy-duty applications, this caster supports substantial loads while maintaining ease of movement. The phenolic wheel provides a reliable, hard-wearing solution for a variety of surfaces. Enhance Your Equipments Mobility Choose the Albion Casters Value Kingpinless Caster for exceptional performance and durability in your industrial applications. With its kingpinless design and phenolic wheel construction, this caster offers unmatched strength and smooth operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.