Zoro Homepage

Caster, Kingpinless, 12x3, 370TM12501SFBB

  • Mfr # 370TM12501SFBB

  • Zoro # G915489478


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370TM12501SFBB
Zoro #
G915489478
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Caster with Face Brake and 6.25'' x 4.5'' Plate, 370TM12501SFBB Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Caster with Face Brake Material: High-strength Phenolic Model Number: 370TM12501SFBB Features: Face brake for secure stopping and kingpinless design for enhanced durability Load Capacity: Designed for heavy-duty applications with high load demands Upgrade your industrial equipment with the Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Caster. Featuring a robust 6.25'' x 4.5'' plate and a face brake for secure stopping, this caster is designed to handle high loads and provide long-lasting performance. The kingpinless design ensures superior durability and smooth operation, reducing maintenance and downtime. Made from high-strength phenolic material, this caster is ideal for demanding environments where reliability and performance are crucial. Enhance Your Equipment's Efficiency Optimize your equipment's movement and stability with the Albion Casters Value Kingpinless Caster. Experience the benefits of a high-strength phenolic wheel, kingpinless design, and effective face brake for improved safety and performance in heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.