Zoro Homepage

Caster, Kingpinless, 12x3, 410CA12501S

  • Mfr # 410CA12501S

  • Zoro # G315489573


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410CA12501S
Zoro #
G315489573
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 12'' x 3'' Cast Iron Wheel Caster with 7.25'' x 5.25'' Plate, 410CA12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Cast Iron Wheel Caster Material: Durable Cast Iron Model Number: 410CA12501S Load Capacity: Designed for heavy-duty applications with enhanced stability Upgrade your industrial equipment with the Albion Casters Kingpinless 12'' x 3'' Cast Iron Wheel Caster. This high-performance caster features a robust 7.25'' x 5.25'' plate and a kingpinless design that offers superior durability and reliability. Engineered from durable cast iron, it supports heavy loads and ensures smooth, stable movement even in the most demanding environments. The kingpinless construction reduces maintenance needs and extends the lifespan of the caster, making it an ideal choice for heavy-duty applications requiring robust support and resilience. Enhance Your Equipments Performance Invest in the Albion Casters Kingpinless Cast Iron Wheel Caster to experience exceptional durability and stability. Perfect for heavy-duty applications, this caster will ensure reliable performance and extend the life of your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.