Zoro Homepage

Caster, Kingpinless, 12x3, 410TM12501R

  • Mfr # 410TM12501R

  • Zoro # G515489670


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM12501R
Zoro #
G515489670
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 410TM12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Phenolic Wheel with Kingpinless Design Model Number: 410TM12501R Load Capacity: High-load capacity for demanding applications Discover superior durability and performance with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Rigid Caster. Crafted with a robust 12-inch diameter phenolic wheel and a 7.25'' x 5.25'' mounting plate, this caster is designed for heavy-duty applications. The kingpinless design ensures enhanced strength and longevity, eliminating common failure points found in traditional casters. Ideal for industrial settings where heavy loads and challenging environments are the norm, this caster provides smooth and reliable movement with minimal maintenance. The phenolic wheel construction offers exceptional resistance to wear, impact, and chemical damage, making it perfect for demanding environments. Elevate Your Equipment with Advanced Mobility Upgrade to the Albion Casters Kingpinless Caster for unmatched durability and performance in industrial applications. Experience the benefits of a kingpinless design and phenolic wheel construction for reliable, long-lasting mobility solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.