
Caster, Kingpinless, 12x3, 410TM12501SFBB
Mfr # 410TM12501SFBB
Zoro # G115489612
product price: $387.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410TM12501SFBB
Zoro #
G115489612
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 410TM12501SFBB Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster with Face Brake Material: Durable Phenolic with Kingpinless Design Model Number: 410TM12501SFBB Special Features: Face Brake for secure stationary positioning Load Capacity: Heavy-duty construction suitable for industrial applications Elevate your equipment's maneuverability with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster. Designed for high-load applications, this caster features a robust 12-inch diameter phenolic wheel, providing exceptional durability and resistance to impact and wear. The kingpinless design ensures smoother operation and reduces the risk of component failure, while the integrated face brake allows for secure and reliable stationary positioning. With its substantial 7.25'' x 5.25'' plate, this caster is ideal for heavy-duty industrial use, offering both performance and stability on various surfaces. Experience superior mobility and dependability with the Albion Casters Kingpinless Caster. Enhance Your Equipment's Mobility Optimize your heavy-duty applications with the Albion Casters Kingpinless USA Phenolic Wheel Caster. Benefit from its robust construction, smooth operation, and secure face brake. Upgrade to a caster designed for superior performance and reliability in industrial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.