Zoro Homepage

Caster, Kingpinless, 12x3, 410TM12501SL

  • Mfr # 410TM12501SL

  • Zoro # G515489533


product price: $626.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM12501SL
Zoro #
G515489533
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster with 7.25'' x 5.25'' Plate & Swivel Lock, 410TM12501SL Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Swivel Caster Material: Durable Phenolic Wheel Model Number: 410TM12501SL Swivel Lock: Equipped with a swivel lock for added stability Load Capacity: Designed for heavy-duty applications with robust support Upgrade your equipment with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster, engineered for superior performance and durability. This caster features a robust 7.25'' x 5.25'' plate and a kingpinless design, ensuring enhanced stability and reduced maintenance. The phenolic wheel provides excellent resistance to impacts and abrasion, making it ideal for heavy-duty applications. The integrated swivel lock mechanism allows for secure positioning and controlled movement, perfect for demanding industrial environments. Experience reliable performance and extended service life with this high-quality caster. Enhance Your Equipment's Mobility Optimize your operations with the Albion Casters Kingpinless Phenolic Wheel Caster. Designed for heavy-duty performance and durability, this caster provides reliable support and easy maneuverability. Invest in quality and efficiency for your industrial equipment today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.