Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 470CA12501R

  • Mfr # 470CA12501R

  • Zoro # G615489730


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470CA12501R
Zoro #
G615489730
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 470CA12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Durable Cast Iron Model Number: 470CA12501R Load Capacity: Built for heavy-duty performance and resilience Discover the exceptional durability and strength of the Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Rigid Caster. Designed for heavy-duty applications, this caster features a robust 7.25'' x 5.25'' plate and a kingpinless design that enhances durability by eliminating the risk of kingpin failure. The cast iron wheel offers reliable performance and longevity even under the most demanding conditions. Ideal for industrial environments, this caster provides smooth, stable movement while supporting substantial loads. Its kingpinless construction ensures superior resistance to impact and wear, making it an excellent choice for high-performance applications. Elevate Your Equipments Efficiency Upgrade to the Albion Casters Value Kingpinless Caster for unparalleled strength and performance. With its kingpinless design and durable cast iron construction, this caster is engineered to handle demanding tasks and extend the life of your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.