Zoro Homepage

Caster, Kingpinless, 12x3, 470PE12501S

  • Mfr # 470PE12501S

  • Zoro # G615489532


product price: $382.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470PE12501S
Zoro #
G615489532
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' PE, Polyurethane Cast Iron Core Wheel Caster with 7.25'' x 5.25'' Plate, 470PE12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Polyurethane Caster Core Material: Cast Iron Material: Polyurethane Model Number: 470PE12501S Load Capacity: Suitable for heavy-duty applications with high performance Upgrade your equipment's mobility with the Albion Casters Value Kingpinless 12'' x 3'' PE, Polyurethane Wheel Caster. This high-performance caster features a robust 7.25'' x 5.25'' plate and a durable Kingpinless design, ensuring maximum strength and longevity. The 12-inch diameter and 3-inch width provide superior load-bearing capacity, while the cast iron core and polyurethane wheel offer a smooth, quiet, and stable ride. Ideal for heavy-duty industrial applications, this caster minimizes vibration and reduces maintenance needs. Enhance your equipment's performance and durability with this top-of-the-line caster designed for demanding environments. Enhance Your Equipment's Mobility Improve operational efficiency and reliability with the Albion Casters Value Kingpinless Caster. Engineered for superior durability and performance, this caster is the ideal choice for heavy-duty applications requiring reliable, smooth movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.