Zoro Homepage

Caster, Kingpinless, 12x3, 470TM12501R

  • Mfr # 470TM12501R

  • Zoro # G615489860


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470TM12501R
Zoro #
G615489860
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 470TM12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Caster Material: Phenolic Wheel Model Number: 470TM12501R Kingpinless Design: Provides enhanced durability and maintenance-free operation Load Capacity: Ideal for heavy-duty applications and high-load environments Upgrade your mobility solutions with the Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Rigid Caster. Designed for heavy-duty applications, this caster features a robust 7.25'' x 5.25'' plate and a kingpinless design that offers superior strength and durability. The 12-inch diameter phenolic wheel ensures smooth and stable movement, even under significant loads. Perfect for industrial environments where reliability and performance are crucial, this caster reduces maintenance needs while enhancing equipment mobility and longevity. Enhance Your Equipments Efficiency Optimize your industrial setups with the Albion Casters Value Kingpinless Rigid Caster. Experience the benefits of superior strength and maintenance-free operation with the durable phenolic wheel and innovative kingpinless design. Invest in performance and reliability today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.