Zoro Homepage

Caster, Kingpinless, 12x3, 470TM12501S

  • Mfr # 470TM12501S

  • Zoro # G915489812


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470TM12501S
Zoro #
G915489812
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Caster with 7.25'' x 5.25'' Plate, 470TM12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster Material: Durable Phenolic with Kingpinless Design Model Number: 470TM12501S Load Capacity: Engineered for heavy-duty performance and longevity Discover unparalleled performance and durability with the Albion Casters Value Kingpinless 12'' x 3'' Phenolic Wheel Caster. This robust caster features a large 12-inch diameter phenolic wheel and a spacious 7.25'' x 5.25'' plate, designed to handle substantial loads with ease. The kingpinless design enhances strength and eliminates potential weak points, ensuring a longer lifespan and smoother operation. Perfect for industrial and heavy-duty applications, the caster offers excellent resistance to wear and impact, providing reliable and quiet mobility even under the most demanding conditions. Elevate Your Equipment's Performance Upgrade your industrial setup with the Albion Casters Value Kingpinless Caster. Its superior load-bearing capacity and kingpinless design make it a dependable choice for enhancing mobility and durability in high-demand environments. Invest in quality and efficiency with this premium caster solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.