
Caster, Kingpinless, 12x3, 470TM12501SFBB
Mfr # 470TM12501SFBB
Zoro # G715489913
product price: $518.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470TM12501SFBB
Zoro #
G715489913
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 470TM12501SFBB Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster Brake Type: Face Brake for secure locking Material: Durable Phenolic Wheel with Kingpinless Design Model Number: 470TM12501SFBB Load Capacity: Designed to handle heavy loads with ease Discover superior performance and reliability with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster. Featuring a robust 12-inch diameter and 3-inch width phenolic wheel, this caster is designed for high-load applications. The innovative kingpinless design enhances durability and reduces maintenance, while the face brake provides secure locking, ensuring stability and safety. The 7.25'' x 5.25'' mounting plate supports heavy equipment and machinery, making this caster ideal for industrial environments. Experience smooth, reliable movement and enhanced load handling with the Albion Casters Kingpinless Caster. Enhance Your Equipment's Mobility Upgrade your industrial equipment with the Albion Casters Kingpinless Caster. Featuring exceptional durability, a secure face brake, and a heavy-duty phenolic wheel, this caster is perfect for demanding applications. Optimize your operations with superior load handling and reliable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.