Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x4, 610TM12701S

  • Mfr # 610TM12701S

  • Zoro # G515489502


product price: $1,406.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610TM12701S
Zoro #
G515489502
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 12'' x 4'' Phenolic Wheel Caster with 7.5'' x 6.25'' Plate, 610TM12701S Product Features Wheel Diameter: 12 inches Wheel Width: 4 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Phenolic Wheel Caster Material: Durable Phenolic with Kingpinless Design Model Number: 610TM12701S Load Capacity: Engineered for heavy-duty applications with high impact resistance The Albion Casters Kingpinless 12'' x 4'' Phenolic Wheel Caster is designed for robust performance and reliability in demanding environments. Featuring a 7.5'' x 6.25'' plate and a kingpinless design, this caster offers enhanced durability and smooth maneuverability. The 12-inch phenolic wheel provides excellent resistance to impact and abrasion, making it ideal for heavy-duty industrial applications. With its kingpinless construction, this caster ensures greater strength and longevity, minimizing maintenance needs and downtime. Perfect for applications requiring reliable, high-capacity mobility and stability. Enhance Your Equipment's Mobility Upgrade your industrial setup with the Albion Casters Kingpinless Caster for superior performance and durability. Ideal for high-impact and heavy-duty use, this phenolic wheel caster ensures smooth and reliable operation, reducing maintenance and enhancing operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.