Zoro Homepage

Caster, Kingpinless, 12x5, 700PX12809SL

  • Mfr # 700PX12809SL

  • Zoro # G915489676


product price: $2,386.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700PX12809SL
Zoro #
G915489676
UPC #
-
Country of Origin
United States

Description

Albion Casters Ultimate Kingpinless 12'' x 5'' Thick Polyurethane-on-Iron Wheel Caster with 8.5'' x 8.5'' Plate & Swivel Lock, 700PX12809SL Product Features Wheel Diameter: 12 inches Wheel Width: 5 inches Plate Size: 8.5 inches x 8.5 inches Type: Kingpinless Swivel Caster Material: Thick Polyurethane-on-Iron Wheel Model Number: 700PX12809SL Swivel Lock: Includes Swivel Lock for secure positioning Load Capacity: Designed for heavy-duty applications and durability Upgrade your equipment with the Albion Casters Ultimate Kingpinless Caster, featuring a robust 12'' x 5'' Polyurethane-on-Iron wheel designed for exceptional durability and smooth operation. This high-performance caster is built with an 8.5'' x 8.5'' plate and a kingpinless swivel design, ensuring reliable performance and stability under heavy loads. The integrated swivel lock allows for secure positioning, making it ideal for industrial and commercial applications where precise control and heavy-duty capability are essential. The polyurethane-on-iron wheel construction offers superior shock absorption and a quiet, smooth ride even on rough surfaces. Enhance Your Equipment's Mobility Discover the benefits of superior durability and stability with the Albion Casters Ultimate Kingpinless Caster. Optimize your industrial setup with our high-performance caster, featuring advanced polyurethane-on-iron construction and a reliable swivel lock for enhanced control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.